
Center Drawer Work Station, 48 in W x 30 in D x 34 in H, Gray
Mfr # EWS-3048-W
Zoro # G022715712
product price:Â $1,367.99
/eaKey Features
Overall Depth
30 in
Material
Steel
Overall Width
48 in
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWS-3048-W
Zoro #
G022715712
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
48 in
Overall Height
34 in
Details
Material
Steel
Finish
Powder coat
Item
Work Stations
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Center Drawer Work Station with Hardwood Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.