Center Drawer Work Station, 48 in W x 34 in H x 30 in D, Pegboard Back, Black
- Mfr # EWS-3048-S
- Zoro # G422736270
product price:Â
$
1,722.99
/ea
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Top Thickness
2.25"
Finish
Powder coat
No. of Drawers
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWS-3048-S
- Zoro #
- G422736270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 2.25"
- Drawer Height
- 5"
- Drawer Depth
- 23.375 in
- Drawer Width
- 13.75 in
- Depth
- 30 in
- Width
- 48 in
- Height
- 34 in
Details
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Finish
- Powder coat
- No. of Drawers
- 4
- Drawer Load Rating
- 100 lbs
- Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Center Drawer Work Station
- Material
- Steel
- Cam Lock Type
- Padlock Loop
Description
All welded steel, Heavy Duty Center Drawer Work Station with Steel Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.