Center Drawer Work Station, 60 in W x 30 in D x 34 in H, Black

  • Mfr # EWS-3060-L

  • Zoro # G322736547


product price:  $1,422.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Depth
30 in
Finish
Powder coat
Countertop Material
Hardwood
Drawer Depth
23.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS-3060-L
Zoro #
G322736547
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Drawer Depth
23.375 in
Overall Height
34 in
Overall Width
60 in
Drawer Width
13.75 in
Drawer Height
5"

Details

Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Work Stations
Countertop Material
Hardwood
Number of Drawers
4
Color
Black
Drawer Load Rating
100 lbs
Material
Steel

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.