Center Drawer Work Station, 60 in W x 30 in D x 34 in H, Gray

  • Mfr # EWS-3060-L

  • Zoro # G522719548


product price:  $1,422.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
30 in
Overall Height
34 in
Color
Gray
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS-3060-L
Zoro #
G522719548
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in

Details

Material
Steel
Color
Gray
Item
Work Stations
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.