Center Drawer Work Station, 60 in W x 30 in D x 34 in H, Light Blue

  • Mfr # EWS-3060-L

  • Zoro # G222715604


product price:  $1,422.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Light Blue
Overall Depth
30 in
Overall Width
60 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3060-L
Zoro #
G222715604
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Drawer Depth
23.375 in
Drawer Height
5"
Drawer Width
13.75 in
Overall Height
34 in

Details

Material
Steel
Color
Light Blue
Drawer Load Rating
100 lbs
Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Item
Work Stations
Number of Drawers
4
Finish
Powder coat

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.