
Center Drawer Work Station, 60 in W x 30 in D x 34 in H, Red
Mfr # EWS-3060-L
Zoro # G322715894
product price:Â $1,422.99
/eaKey Features
Color
Red
Assembled/Unassembled
Assembled
Overall Depth
30 in
Material
Steel
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-3060-L
Zoro #
G322715894
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
60 in
Overall Height
34 in
Drawer Depth
23.375 in
Drawer Height
5"
Drawer Width
13.75 in
Details
Color
Red
Assembled/Unassembled
Assembled
Material
Steel
Countertop Material
Hardwood
Finish
Powder coat
Drawer Load Rating
100 lbs
Item
Work Stations
Number of Drawers
4
Description
All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.