
Center Drawer Work Station, 60 in W x 33.5 in H x 30 in D, Black
Mfr # EWS-3060-S
Zoro # G322736707
product price:Â $1,449.99
/eaKey Features
Finish
Powder coat
Overall Height
34 in
Drawer Height
5"
Countertop Material
Hardwood
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWS-3060-S
Zoro #
G322736707
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Drawer Height
5"
Overall Width
60 in
Overall Depth
30 in
Drawer Width
13.75 in
Drawer Depth
23.375 in
Details
Finish
Powder coat
Countertop Material
Hardwood
Color
Black
Drawer Load Rating
100 lbs
Item
Work Stations
Number of Drawers
4
Assembled/Unassembled
Assembled
Material
Steel
Description
All welded steel, Heavy Duty Center Drawer Work Station with Steel Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.