
Center Drawer Work Station, 60 in W x 33.5 in H x 30 in D, Putty
Mfr # EWS-3060-S
Zoro # G822716131
product price:Â $1,449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
34 in
Overall Depth
30 in
Drawer Depth
23.375 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-3060-S
Zoro #
G822716131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
30 in
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Width
60 in
Drawer Height
5"
Details
Material
Steel
Item
Work Stations
Finish
Powder coat
Countertop Material
Hardwood
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Color
Putty
Number of Drawers
4
Description
All welded steel, Heavy Duty Center Drawer Work Station with Steel Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.