Center Drawer Work Station, Hardwood Top, 72 in W x 34 in H x 30 in D, Black

  • Mfr # EWS-3072-W

  • Zoro # G522736743


product price:  $1,564.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Surface Material
Hardwood
Method of Construction
All Welded Steel
Top Thickness
1.75"
Finish
Powder coat
No. of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3072-W
Zoro #
G522736743
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1.75"
Drawer Height
5"
Drawer Depth
23.375 in
Drawer Width
13.75 in
Width
72 in
Height
34 in
Depth
30 in

Details

Surface Material
Hardwood
Method of Construction
All Welded Steel
Finish
Powder coat
No. of Drawers
4
Drawer Load Rating
100 lbs
Color
Black
Assembled/Unassembled
Assembled
Item
Center Drawer Work Station
Material
Steel
Cam Lock Type
Padlock Loop

Description

All welded steel, Heavy Duty Center Drawer Work Station with Hardwood Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 72in W x 30in D x 34in H. Powder Coat finish. Black..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.