Center Drawer Work Station, Laminate Top, 72 in W x 30 in D x 34 in H, Light Blue

  • Mfr # EWS-3072-L

  • Zoro # G922720137


product price:  $1,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Drawer Height
5"
Countertop Material
Hardwood
Finish
Powder coat
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3072-L
Zoro #
G922720137
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Overall Depth
30 in
Overall Width
72 in
Overall Height
34 in
Drawer Width
13.75 in
Drawer Depth
23.375 in

Details

Material
Steel
Countertop Material
Hardwood
Finish
Powder coat
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Number of Drawers
4
Color
Light Blue
Item
Work Stations

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 72in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.