Center Drawer Work Station, Laminate Top, 72 in W x 30 in D x 34 in H, Putty

  • Mfr # EWS-3072-L

  • Zoro # G522719142


product price:  $1,508.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Load Rating
100 lbs
Drawer Depth
23.375 in
Assembled/Unassembled
Assembled
Material
Steel
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3072-L
Zoro #
G522719142
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
23.375 in
Drawer Width
13.75 in
Drawer Height
5"
Top Thickness
1.625"
Height
34 in
Width
72 in
Depth
30 in

Details

Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Material
Steel
Item
Center Drawer Work Station
Color
Putty
Finish
Powder coat
Surface Material
Laminate
Method of Construction
All Welded Steel
Cam Lock Type
Padlock Loop
No. of Drawers
4

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 72in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.