
Center Drawer Work Station, Steel Top, 72 in W x 30 in D x 34 in H, Black
Mfr # EWS-3072-S
Zoro # G622736315
product price:Â $1,547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Top Thickness
2-1/4 in
Finish
Powder coat
No. of Drawers
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EWS-3072-S
Zoro #
G622736315
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2-1/4 in
Drawer Height
5 in
Drawer Depth
23-3/8 in
Drawer Width
13-3/4 in
Width
72 in
Depth
30 in
Height
34 in
Details
Surface Material
Steel
Method of Construction
All Welded Steel
Finish
Powder coat
No. of Drawers
4
Drawer Load Rating
100 lb
Color
Black
Assembled/Unassembled
Assembled
Item
Center Drawer Work Station
Material
Steel
Cam Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Center Drawer Work Station with Steel Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 72in W x 30in D x 34in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.