
Center Drawer Workstation, 48 in W x 34 in H x 30 in D, Black
Mfr # EWS-3048-L
Zoro # G922737005
product price: $1,348.99
/eaKey Features
Countertop Material
Hardwood
Drawer Depth
23.375 in
Color
Black
Drawer Width
13.75 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-3048-L
Zoro #
G922737005
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Depth
30 in
Overall Height
34 in
Drawer Height
5"
Overall Width
48 in
Details
Countertop Material
Hardwood
Color
Black
Assembled/Unassembled
Assembled
Item
Work Stations
Number of Drawers
4
Material
Steel
Drawer Load Rating
100 lbs
Finish
Powder coat
Description
All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.