Center Drawer Workstation, 48 in W x 34 in H x 30 in D, Light Blue

  • Mfr # EWS-3048-L

  • Zoro # G622715457


product price: $1,348.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Width
48 in
Overall Height
34 in
Overall Depth
30 in
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3048-L
Zoro #
G622715457
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
34 in
Overall Depth
30 in
Drawer Depth
23.375 in
Drawer Width
13.75 in
Drawer Height
5"

Details

Assembled/Unassembled
Assembled
Number of Drawers
4
Item
Work Stations
Material
Steel
Color
Light Blue
Finish
Powder coat
Countertop Material
Hardwood
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.