Center Drawer Workstation, 48 in W x 34 in H x 30 in D, Putty

  • Mfr # EWS-3048-L

  • Zoro # G222717929


product price:  $1,348.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Depth
23.375 in
Countertop Material
Hardwood
Drawer Width
13.75 in
Overall Depth
30 in
Drawer Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS-3048-L
Zoro #
G222717929
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Depth
30 in
Drawer Height
5"
Overall Width
48 in
Overall Height
34 in

Details

Countertop Material
Hardwood
Finish
Powder coat
Material
Steel
Number of Drawers
4
Color
Putty
Assembled/Unassembled
Assembled
Item
Work Stations
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.