Center Drawer Workstation, 48 in W x 34 in H x 30 in D, Red

  • Mfr # EWS-3048-L

  • Zoro # G722720108


product price: $1,348.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Red
Number of Drawers
4
Assembled/Unassembled
Assembled
Drawer Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS-3048-L
Zoro #
G722720108
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Overall Width
48 in
Overall Depth
30 in
Drawer Width
13.75 in
Overall Height
34 in
Drawer Depth
23.375 in

Details

Material
Steel
Color
Red
Number of Drawers
4
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Work Stations
Drawer Load Rating
100 lbs
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Center Drawer Work Station with Laminate Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 48in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.