Center Drawer Workstation, 60 in W x 30 in D x 34 in H, Light Blue

  • Mfr # EWS-3060-W

  • Zoro # G622720116


product price: $1,471.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Drawer Width
13.75 in
Finish
Powder coat
Material
Steel
Drawer Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS-3060-W
Zoro #
G622720116
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Drawer Width
13.75 in
Drawer Height
5"
Overall Depth
30 in
Overall Height
34 in
Drawer Depth
23.375 in

Details

Finish
Powder coat
Material
Steel
Item
Work Stations
Number of Drawers
4
Assembled/Unassembled
Assembled
Color
Light Blue
Countertop Material
Hardwood
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Center Drawer Work Station with Hardwood Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.