
Compact Utility Box Cart, 3 in Casters, 13 in W x 23 in D x 31 in H, Black
Mfr # BC-1323-6-2-C3
Zoro # G422736591
product price:Â $183.99
/eaKey Features
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Overall Width
13 in
Caster Material
3" rubber
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-1323-6-2-C3
Zoro #
G422736591
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13 in
Overall Height
31 in
Overall Depth
23 in
Details
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Caster Material
3" rubber
Material
Steel
Load Capacity
300 lbs
Finish
Powder coat
Item
Cart
Color
Black
Description
All welded steel, Heavy Duty Compact Utility Box Cart. Unit combines a tote box with a highly maneuverable cart. Easily turns in narrow aisles. Includes 6in deep box and lower shelf. Clearance between box & shelf is 17in. All swivel 5in rubber casters.Capacity 300 lbs. Dimensions 23in W x 13in D x 31in H.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.