
Compact Utility Box Cart, 3 in Casters, 13 in W x 23 in D x 31 in H, Gray
Mfr # BC-1323-6-2-C3
Zoro # G522714901
product price:Â $183.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Load Capacity
300 lbs
Material
Steel
Overall Depth
23 in
Overall Width
13 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC-1323-6-2-C3
Zoro #
G522714901
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
23 in
Overall Width
13 in
Overall Height
31 in
Details
Load Capacity
300 lbs
Material
Steel
Item
Cart
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Compact Utility Box Cart. Unit combines a tote box with a highly maneuverable cart. Easily turns in narrow aisles. Includes 6in deep box and lower shelf. Clearance between box & shelf is 17in. All swivel 5in rubber casters.Capacity 300 lbs. Dimensions 23in W x 13in D x 31in H.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.