
Composite Workbench Top, 120 in W x 30 in D, Black
Mfr # PW-30120
Zoro # G622737404
product price: $613.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height
1-7/8 in
Material
Composite
Depth
30 in
Width
120 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-30120
Zoro #
G622737404
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Depth
30 in
Width
120 in
Details
Item
Tops
Material
Composite
Assembly
Fully Assembled
Work Surface Material
Composite
Color
Black
Description
Optional Composite Top. 120in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.