
Composite Workbench Top, 24 in W x 48 in D, Putty
Mfr # PW-2448
Zoro # G722720764
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Work Surface Material
Composite
Assembly
Fully Assembled
Height
1-7/8 in
Width
48 in
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-2448
Zoro #
G722720764
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Width
48 in
Depth
24 in
Details
Work Surface Material
Composite
Assembly
Fully Assembled
Material
Composite
Item
Tops
Color
Putty
Description
Optional Composite Top. 48in W x 24in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.