Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Workbench Top, 24 in W x 60 in D, Black

  • Mfr # PW-2460

  • Zoro # G222737521


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Work Surface Material
Composite
Assembly
Fully Assembled
Depth
24 in
Width
60 in
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-2460
Zoro #
G222737521
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Width
60 in
Height
1-7/8 in

Details

Work Surface Material
Composite
Assembly
Fully Assembled
Item
Tops
Material
Composite
Color
Black

Description

Optional Composite Top. 60in W x 24in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.