
Composite Workbench Top, 24 in W x 60 in D, Gray
Mfr # PW-2460
Zoro # G022719963
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Color
Gray
Height
1-7/8 in
Width
60 in
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-2460
Zoro #
G022719963
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Width
60 in
Depth
24 in
Details
Finish
Powder coat
Color
Gray
Item
Tops
Material
Composite
Assembled/Unassembled
Assembled
Description
Optional Composite Top. 60in W x 24in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.