Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Workbench Top, 48 in W x 30 in D, Putty

  • Mfr # PW-3048

  • Zoro # G822715578


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Depth
30 in
Work Surface Material
Composite
Width
48 in
Material
Composite
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-3048
Zoro #
G822715578
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Width
48 in
Height
1-7/8 in

Details

Work Surface Material
Composite
Material
Composite
Item
Tops
Assembly
Fully Assembled
Color
Putty

Description

Optional Composite Top. 48in W x 30in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.