Zoro Homepage

Composite Workbench Top, 48 in W x 30 in D, Red

  • Mfr # PW-3048

  • Zoro # G322720515


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Work Surface Material
Composite
Assembly
Fully Assembled
Material
Composite
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-3048
Zoro #
G322720515
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Width
48 in
Depth
30 in

Details

Work Surface Material
Composite
Assembly
Fully Assembled
Item
Tops
Material
Composite

Description

Optional Composite Top. 48in W x 30in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.