
Composite Workbench Top, 48 in W x 36 in D, Red
Mfr # PW-3648
Zoro # G822717138
product price: $329.99
/eaKey Features
Width
48 in
Assembly
Fully Assembled
Material
Composite
Depth
36 in
Work Surface Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-3648
Zoro #
G822717138
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
36 in
Height
1-7/8 in
Details
Item
Tops
Assembly
Fully Assembled
Material
Composite
Work Surface Material
Composite
Color
Red
Description
Optional Composite Top. 48in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.