Zoro Homepage

Composite Workbench Top, 60 in W x 36 in D x 1-3/4 in H, Red

  • Mfr # PW-3660

  • Zoro # G422717361


product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly
Fully Assembled
Depth
36 in
Height
1-7/8 in
Work Surface Material
Composite
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-3660
Zoro #
G422717361
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
1-7/8 in
Width
60 in

Details

Assembly
Fully Assembled
Work Surface Material
Composite
Item
Tops
Material
Composite

Description

Optional Composite Top. 60in W x 36in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.