
Composite Workbench Top, 72 in W x 24 in D, Light Blue
Mfr # PW-2472
Zoro # G222717950
product price: $295.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Work Surface Material
Composite
Material
Composite
Height
1-7/8 in
Width
72 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-2472
Zoro #
G222717950
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Width
72 in
Depth
24 in
Details
Item
Tops
Work Surface Material
Composite
Material
Composite
Assembly
Fully Assembled
Color
Light Blue
Description
Optional Composite Top. 72in W x 24in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.