
Composite Workbench Top, 72 in W x 36 in D, Putty
Mfr # PW-3672
Zoro # G322720263
product price: $423.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Composite
Height
1-7/8 in
Depth
36 in
Width
72 in
Work Surface Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-3672
Zoro #
G322720263
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Depth
36 in
Width
72 in
Details
Material
Composite
Work Surface Material
Composite
Assembly
Fully Assembled
Item
Tops
Description
Optional Composite Top. 72in W x 36in D.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.