Zoro Homepage

Composite Workbench Top, 96 in W x 36 in D x 1 3/4 in H, Putty

  • Mfr # PW-3696

  • Zoro # G422719792


product price: $589.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
96 in
Work Surface Material
Composite
Height
1-7/8 in
Material
Composite
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-3696
Zoro #
G422719792
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
1-7/8 in
Depth
36 in

Details

Work Surface Material
Composite
Material
Composite
Assembly
Fully Assembled
Item
Tops

Description

Optional Composite Top. 96in W x 36in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.