
Computer Enclosure Cabinet, 30 in W x 60 in D x 62 in H, Gray
Mfr # SCW-3060-C
Zoro # G022718362
product price: $1,920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Height
66 in
Material
All welded steel
Overall Depth
26 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCW-3060-C
Zoro #
G022718362
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
26 in
Overall Width
30 in
Details
Item
Shop Desk
Color
Gray
Material
All welded steel
Finish
Powder Coat
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet with 5in Casters. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.