Zoro Homepage

Computer Enclosure Cabinet, 30 in W x 60 in D x 62 in H, Light Blue

  • Mfr # SCW-3060-C

  • Zoro # G822717312


product price: $1,920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Overall Height
66 in
Overall Width
30 in
Assembled/Unassembled
Assembled
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCW-3060-C
Zoro #
G822717312
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
30 in
Overall Depth
26 in

Details

Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Series
SCW
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel w/ Brakes
Finish
Powder Coat
Item
Shop Desk
Includes Caters
Yes

Description

All welded steel, Heavy Duty Computer Enclosure Cabinet with 5in Casters. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.