Zoro Homepage

Computer Enclosure Cabinet, 30 in W x 60 in D x 62 in H, Red

  • Mfr # SCW-3060-C

  • Zoro # G922720441


product price: $1,920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Overall Width
30 in
Overall Height
66 in
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel w/ Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCW-3060-C
Zoro #
G922720441
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
66 in
Overall Depth
26 in

Details

Item
Shop Desk
Material
All Welded Steel
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel w/ Brakes
Finish
Powder Coat
Series
SCW
Color
Red
Includes Caters
Yes
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Computer Enclosure Cabinet with 5in Casters. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.