
Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, Black
Mfr # SCW-3060
Zoro # G222737071
product price: $1,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Overall Depth
26 in
Overall Width
30 in
Series
SCW
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCW-3060
Zoro #
G222737071
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Width
30 in
Overall Height
60 in
Details
Material
All Welded Steel
Series
SCW
Color
Black
Item
Shop Desk
Includes Caters
No
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.