Zoro Homepage

Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, Light Blue

  • Mfr # SCW-3060

  • Zoro # G622715723


product price: $1,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes Caters
No
Overall Depth
26 in
Material
All Welded Steel
Finish
Powder Coat
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCW-3060
Zoro #
G622715723
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
30 in
Overall Height
60 in

Details

Includes Caters
No
Material
All Welded Steel
Finish
Powder Coat
Item
Shop Desk
Color
Light Blue
Series
SCW
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.