
Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, Putty
Mfr # SCW-3060
Zoro # G222717202
product price: $1,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Series
SCW
Material
All Welded Steel
Includes Caters
No
Assembled/Unassembled
Assembled
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCW-3060
Zoro #
G222717202
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
60 in
Overall Width
30 in
Details
Series
SCW
Material
All Welded Steel
Includes Caters
No
Assembled/Unassembled
Assembled
Color
Putty
Item
Shop Desk
Finish
Powder Coat
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many in Dustrial environments. A clear plexiglass upper door with cylin Der lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylin Der lock. 30in W x 60in H x 26in D Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.