Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, with Fan Kit, Red
- Mfr # SCW-3060-FAN KIT
- Zoro # G324449933
product price:Â
$
2,573.99
/ea
Key Features
Number of Doors
3
Overall Height
60 in
Assembled/Unassembled
Assembled
Computer Cabinet Type
Computer Enclosure Cabinet
Load Capacity per Shelf
500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW-3060-FAN KIT
- Zoro #
- G324449933
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 3
- Item
- Computer Enclosure Cabinet with Fan Kit
- Assembled/Unassembled
- Assembled
- Computer Cabinet Type
- Computer Enclosure Cabinet
- Load Capacity per Shelf
- 500 lbs
- Cabinet Locking Mechanism
- Cam Lock
- Number of Shelves
- 1
- Color
- Red
- Door Type
- Double Door
- Cam Lock Type
- Cylinder Lock
- Finish
- Powder Coated
- Cabinet Material
- All Welded Steel
- Handle Type
- Recessed Handle
- Duty Rating
- Heavy Duty
Dimensions
- Overall Height
- 60 in
- Overall Depth
- 26 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many industrial environments. A clear plexiglass upper door with cylinder lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylinder lock. Fan Kit to help better vent computer. 30 in W x 60 in H x 26 in D Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.