
Counter Height Cabinet, 24 in W x 19 in D x 48 in H, Gray
Mfr # HDTC-2442-L
Zoro # G722719140
product price:Â $566.99
/eaKey Features
Overall Height
48 in
Overall Depth
19 in
Door Type
SOLID
Number of Shelves
1
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDTC-2442-L
Zoro #
G722719140
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Depth
19 in
Overall Width
24 in
Details
Door Type
SOLID
Number of Shelves
1
Item
Cabinet
Cabinet Material
All welded steel
Load Capacity per Shelf
1,000 lbs
Color
Gray
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. 6in High legs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.