Counter Height Cabinet, 24 in W x 19 in D x 48 in H, Putty

  • Mfr # HDTC-2442-L

  • Zoro # G922718059


product price: $566.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Door Locking Points
Padlock HASP and Latch
Number of Doors
1
Load Capacity per Shelf
1,000 lbs
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-L
Zoro #
G922718059
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
48 in
Overall Depth
19 in

Details

Cabinet Material
All Welded Steel
Door Locking Points
Padlock HASP and Latch
Number of Doors
1
Load Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Color
Putty
Door Type
Solid
Number of Shelves
1
Item
Cabinet
Cabinet Finish
Powder Coat
Door Handle Type
L-Style

Description

All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. 6in High legs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.