Counter Height Cabinet, 24 in W x 19 in D x 48 in H, Red

  • Mfr # HDTC-2442-L

  • Zoro # G622716874


product price:  $566.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Door Locking Points
Padlock HASP and Latch
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDTC-2442-L
Zoro #
G622716874
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
19 in
Overall Height
48 in

Details

Door Locking Points
Padlock HASP and Latch
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Shelves
1
Number of Doors
1
Door Handle Type
L-Style
Item
Cabinet
Color
Red
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. 6in High legs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.