Counter Height Cabinet, 24 in W x 48 in H x 19 in D, Perforated Door, Black
- Mfr # HDTC-2442-PL
- Zoro # G222736616
product price:Â
$
741.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Perforated
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDTC-2442-PL
- Zoro #
- G222736616
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 1,500 lb
- Door Type
- Perforated
- Number of Shelves
- 1
- Item
- Heavy Duty Counter Height Cabinet
- Cabinet Material
- All Welded Steel
- Cabinet Finish
- Powder Coat
- Door Handle Type
- L-Style
- Color
- Black
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 48 in
- Overall Depth
- 19 in
- Overall Width
- 24 in
Description
All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 6in Legs. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.