Counter Height Cabinet, 24 in W x 48 in H x 19 in D, Perforated Door, Gray

  • Mfr # HDTC-2442-PL

  • Zoro # G322720010


product price:  $582.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Overall Height
48 in
Cabinet Finish
Powder Coat
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-PL
Zoro #
G322720010
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Depth
19 in
Overall Width
24 in

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Color
Gray
Door Type
PERFORATED
Number of Shelves
1
Cabinet Material
All Welded Steel
Item
Heavy Duty Counter Height Cabinet
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style

Description

All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 6in Legs. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products