Counter Height Cabinet, Perforated Door, 24 in W x 42 in H x 19 in D, Light Blue

  • Mfr # HDTC-2442-P

  • Zoro # G122719344


product price:  $547.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Perforated
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-P
Zoro #
G122719344
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
19 in
Overall Width
24 in

Details

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Perforated
Number of Shelves
1
Item
Heavy Duty Counter Height Cabinet
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Light Blue
Door Handle Type
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Counter Height Cabinet with Perforated Door. 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.