
Counter Height Cabinet, Perforated Door, 24 in W x 42 in H x 19 in D, Red
Mfr # HDTC-2442-P
Zoro # G122720029
product price:Â $547.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lb
Door Type
Perforated
Overall Height
42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTC-2442-P
Zoro #
G122720029
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
19 in
Overall Width
24 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lb
Door Type
Perforated
Number of Shelves
1
Item
Heavy Duty Counter Height Cabinet
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Color
Red
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Counter Height Cabinet with Perforated Door. 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.