Counter Height Cabinet With 1 Drawer, 24 in W x 19 in D x 42 in H, Light Blue

  • Mfr # HDTC-2442-D

  • Zoro # G722715340


product price:  $616.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
1
Door Locking Points
Padlock HASP and Latch
Includes
Drawer
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-D
Zoro #
G722715340
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
24 in
Overall Depth
19 in

Details

Number of Doors
1
Door Locking Points
Padlock HASP and Latch
Includes
Drawer
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
Lock Type
Recessed Handle
Cabinet Finish
Powder Coat
Door Type
Solid
Color
Light Blue
Cabinet Material
All Welded Steel
Number of Drawers
1
Number of Shelves
1
Item
Cabinet
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit. Cabinet dimensions 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products