
Counter Height Cabinet with Drawer and Perforated Door, 24 in W x 42 in H x 19 in D, Black
Mfr # HDTC-2442-PD
Zoro # G322736431
product price:Â $633.99
/eaKey Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Overall Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDTC-2442-PD
Zoro #
G322736431
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
19 in
Overall Width
24 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Number of Shelves
1
Number of Drawers
1
Item
Heavy Duty Counter Height Cabinet
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Color
Black
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 1416-1 drawer unit. Cabinet dimensions 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.