Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Counter Height Cabinet with Drawer and Perforated Door, 24 in W x 42 in H x 19 in D, Red
- Mfr # HDTC-2442-PD
- Zoro # G222715802
product price:Â
$
805.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lb
Door Type
Perforated
Overall Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDTC-2442-PD
- Zoro #
- G222715802
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 2,000 lb
- Door Type
- Perforated
- Number of Shelves
- 1
- Number of Drawers
- 1
- Item
- Heavy Duty Counter Height Cabinet
- Cabinet Material
- All Welded Steel
- Door Handle Type
- L-Style
- Color
- Red
- Assembled/Unassembled
- Assembled
- Cabinet Finish
- Powder Coat
Dimensions
- Overall Height
- 42 in
- Overall Depth
- 19 in
- Overall Width
- 24 in
Description
All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 1416-1 drawer unit. Cabinet dimensions 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.