
Counter Height Drawer Cabinet, 24 in W x 48 in H x 19 in D, Black
Mfr # HDTC-2442-DL
Zoro # G522736774
product price:Â $649.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Cabinet Finish
Powder Coat
Overall Depth
19 in
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDTC-2442-DL
Zoro #
G522736774
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
48 in
Overall Width
24 in
Details
Color
Black
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel
Lock Type
Recessed Handle
Includes
Drawer
Number of Drawers
1
Door Locking Points
Padlock HASP and Latch
Door Type
Solid
Number of Shelves
1
Item
Cabinet
Number of Doors
1
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit and 6in Legs. Cabinet dimensions 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.