
Counter Height Drawer Cabinet, 24 in W x 48 in H x 19 in D, Gray
Mfr # HDTC-2442-DL
Zoro # G022718737
product price:Â $649.99
/eaKey Features
Number of Shelves
1
Door Type
SOLID
Overall Width
24 in
Overall Depth
19 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTC-2442-DL
Zoro #
G022718737
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
19 in
Overall Height
48 in
Details
Number of Shelves
1
Door Type
SOLID
Cabinet Material
All Welded Steel
Item
Heavy Duty Counter Height Cabinet
Color
Gray
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Number of Drawers
1
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit and 6in Legs. Cabinet dimensions 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.