Counter Height Drawer Cabinet, 24 in W x 48 in H x 19 in D, Putty

  • Mfr # HDTC-2442-DL

  • Zoro # G222719800


product price:  $649.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,500 lbs
Overall Height
48 in
Cabinet Material
All Welded Steel
Overall Width
24 in
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-DL
Zoro #
G222719800
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
24 in
Overall Depth
19 in

Details

Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Item
Heavy Duty Counter Height Cabinet
Door Type
Solid
Color
Putty
Number of Shelves
1
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Number of Drawers
1
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit and 6in Legs. Cabinet dimensions 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.